Beli smc pneumatics indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  2. SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  3. REDHAT Steam and Hot Water Solenoid Valves
    Mulai

    Rp7.799.900

    REDHAT Steam and Hot Water Solenoid Valves
    Deskripsi:
    Performing safely and efficiently, these valves are designed for high-temperature fluid applications involving steam or hot water. Coil included.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Brass
    • Electrical Connections (in): 1/2 Conduit w/18 Leads
    • Valve Ways and Positions: 2-Way/2-Position
  4. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
Daftar Harga smc pneumatics indonesia Terbaru October 2026
SMC Solenoid Air Control ValveRp809.900
SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)Rp3.399.900
REDHAT Steam and Hot Water Solenoid ValvesRp7.799.900
REDHAT Air, Oil and Water Solenoid ValvesRp2.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)